Buy more than* S$200* and get FREE SHIPPING

Standard Slim Cylinder

Oiling
No need
Operating Temperature Range (deg C)
0 to 70
...see all>
Product Options
ADD TO CART
Cushion Stroke (mm) Fluid Operating Speed Range (mm/s) Pipe Connection Diameter Cylinder Diameter (phi mm) Assured Withstand Pressure (MPa) Operating Pressure Range (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cushion Stroke (mm) Fluid Operating Speed Range (mm/s) Pipe Connection Diameter Cylinder Diameter (phi mm) Assured Withstand Pressure (MPa) Operating Pressure Range (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fixedtype(rubberbumpersystem) 25 Air 30 to 800 Rc1/8 20 1.32 0.04 to 0.9   1PC 1 DA20x25 68532694 55.99 SGD
In stock
Fixedtype(rubberbumpersystem) 50 Air 30 to 800 Rc1/8 25 1.32 0.04 to 0.9   1PC 1 DA25x50 68532782 65.99 SGD
In stock
Fixed type (rubber bumper system) 300 - 30 to 800 Rc1/8 32 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA32x300 68532861 159.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 250 - 30 to 800 Rc1/8 32 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA32x250 68532852 119.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 200 - 30 to 800 Rc1/8 32 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA32x200 68532834 109.99 SGD
Shipped after 2018-01-31
Fixed type (rubber bumper system) 75 - 30 to 800 Rc1/8 20 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA20x75 68532712 64.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 50 - 30 to 800 Rc1/8 20 1.32 0.04 to 0.9   1PC 1 DA20x50 68532703 55.99 SGD
In stock
Fixed type (rubber bumper system) 200 - 30 to 800 Rc1/8 20 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA20x200 68532685 90.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 125 - 30 to 800 Rc1/8 40 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA40x125 68532904 149.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 75 - 30 to 800 Rc1/8 32 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA32x75 68532886 89.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 75 - 30 to 800 Rc1/8 25 1.32 0.04 to 0.9   1PC 1 DA25x75 68532791 68.99 SGD
In stock
Fixed type (rubber bumper system) 250 - 30 to 800 Rc1/8 25 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA25x250 68532773 109.99 SGD
Shipped after 2018-01-31
Fixed type (rubber bumper system) 150 - 30 to 800 Rc1/8 25 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA25x150 68532746 119.99 SGD
Shipped after 2018-01-31
Fixed type (rubber bumper system) 150 - 30 to 800 Rc1/8 20 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA20x150 68532676 87.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 125 - 30 to 800 Rc1/8 20 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA20x125 68532667 83.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 100 - 30 to 800 Rc1/8 20 1.32 0.04 to 0.9   1PC 1 DA20x100 68532651 60.99 SGD
In stock
Fixed type (rubber bumper system) 50 - 30 to 800 Rc1/8 40 1.32 0.04 to 0.9   1PC 1 DA40x50 68532947 98.99 SGD
In stock
Fixed type (rubber bumper system) 25 - 30 to 800 Rc1/8 40 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA40x25 68532931 109.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 50 - 30 to 800 Rc1/8 32 1.32 0.04 to 0.9   1PC 1 DA32x50 68532877 70.99 SGD
In stock
Fixed type (rubber bumper system) 25 - 30 to 800 Rc1/8 32 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA32x25 68532843 77.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 100 - 30 to 800 Rc1/8 32 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA32x100 68532807 119.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 125 - 30 to 800 Rc1/8 32 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA32x125 68532816 96.99 SGD
Shipped after 2018-01-26
Variable (stroke 12mm) 50 - 30 to 500 Rc1/4 50 1.03 0.04 to 0.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA50x50 68532974 179.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 200 - 30 to 800 Rc1/8 40 1.32 0.04 to 0.9   1PC 1 DA40x200 68532922 129.99 SGD
In stock
Fixed type (rubber bumper system) 150 - 30 to 800 Rc1/8 40 1.32 0.04 to 0.9   1PC 1 DA40x150 68532913 119.99 SGD
In stock
Fixed type (rubber bumper system) 100 - 30 to 800 Rc1/8 40 1.32 0.04 to 0.9   1PC 1 DA40x100 68532895 109.99 SGD
Shipped after 2018-01-30
Variable (stroke 12mm) 100 - 30 to 500 Rc1/4 50 1.03 0.04 to 0.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA50x100 68532965 189.99 SGD
Shipped after 2018-01-31
Fixed type (rubber bumper system) 75 - 30 to 800 Rc1/8 40 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA40x75 68532956 109.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 25 - 30 to 800 Rc1/8 25 1.32 0.04 to 0.9   1PC 1 DA25x25 68532764 63.99 SGD
In stock
Fixed type (rubber bumper system) 125 - 30 to 800 Rc1/8 25 1.32 0.04 to 0.9   1PC 1 DA25x125 68532737 76.99 SGD
In stock
Fixed type (rubber bumper system) 100 - 30 to 800 Rc1/8 25 1.32 0.04 to 0.9   1PC 1 DA25x100 68532721 70.99 SGD
In stock
Fixed type (rubber bumper system) 150 - 30 to 800 Rc1/8 32 1.32 0.04 to 0.9   1PC 1 DA32x150 68532825 85.99 SGD
Shipped after 2018-01-26
Fixed type (rubber bumper system) 200 - 30 to 800 Rc1/8 25 1.32 0.04 to 0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA25x200 68532755 97.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products