Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers AZ-51635

3.12 (24)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
420+/-10, 420+/-10
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Nylon mesh, Nylon mesh
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5, 25.5 Khaki, Khaki 1Pair 1 AZ-51635 68533631 -
Discontinued
[x]
24.5, 24.5 black, Black 1Pair 1 AZ-51635 68533543 -
Discontinued
[x]
28, 28 Khaki, Khaki 1Pair 1 AZ-51635 68533674 -
Discontinued
[x]
27, 27 black, Black 1Pair 1 AZ-51635 68533595 -
Discontinued
[x]
26, 26 black, Black 1Pair 1 AZ-51635 68533577 -
Discontinued
[x]
26.5, 26.5 Khaki, Khaki 1Pair 1 AZ-51635 68533656 -
Discontinued
[x]
28, 28 black, Black 1Pair 1 AZ-51635 68533604 -
Discontinued
[x]
27, 27 Red, Red 1Pair 1 AZ-51635 68533525 -
Discontinued
[x]
26, 26 Red, Red 1Pair 1 AZ-51635 68533507 -
Discontinued
[x]
27, 27 Khaki, Khaki 1Pair 1 AZ-51635 68533665 -
Discontinued
[x]
26, 26 Khaki, Khaki 1Pair 1 AZ-51635 68533647 -
Discontinued
[x]
25, 25 Khaki, Khaki 1Pair 1 AZ-51635 68533622 -
Discontinued
[x]
24.5, 24.5 Khaki, Khaki 1Pair 1 AZ-51635 68533613 -
Discontinued
[x]
28, 28 Red, Red 1Pair 1 AZ-51635 68533534 -
Discontinued
[x]
25, 25 black, Black 1Pair 1 AZ-51635 68533552 -
Discontinued
[x]
25.5, 25.5 Red, Red 1Pair 1 AZ-51635 68533491 -
Discontinued
[x]
26.5, 26.5 Red, Red 1Pair 1 AZ-51635 68533516 -
Discontinued
[x]
25.5, 25.5 black, Black 1Pair 1 AZ-51635 68533561 -
Discontinued
[x]
24.5, 24.5 Red, Red 1Pair 1 AZ-51635 68533473 -
Discontinued
[x]
26.5, 26.5 black, Black 1Pair 1 AZ-51635 68533586 -
Discontinued
[x]
25, 25 Red, Red 1Pair 1 AZ-51635 68533482 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 5
2 star 2
1 star 6
Review Rating: 3.12
24 Customer Reviews
The reviews are automatic translation.
work
2
From Japan
On 2016-06-09 19:13:55
My leg hurts a little.
This review is about item#68533577.
Waterproofing, painting work
2
From Japan
On 2016-04-26 16:05:25
I did not have any problem with the size, but the bond between the black rubber part and the red part of the main body seemed weak, so I was concerned that it was peeled off not more than a month after purchase. About four months I am still wearing but durability is questionable. Is the adhesive bad? Also, as the string is slippery, it unravels immediately. In ordinary tying method, we will re-tie many times a day, so we have devised a way of tying. I am sorry that I like colors and designs.
This review is about item#68533482.
Work sorting work etc.
3
From Japan
On 2015-12-30 16:56:01
Slightly smaller than the notation size as other people, fingers touching the protective core It is painful to use for a long time. It may be alleviated to some extent if you become familiar. Those who are thinking about purchasing should make it 0.5 to 1 larger size. Other than that, the cushion also works well enough, it fits my legs with narrow foot width. It is better for people with wider feet to choose other 4E products.
This review is about item#68533561.
Used when car is inspected when delivered
1
From Japan
On 2015-11-06 10:59:30
Although I ordered 27 cm, which is slightly larger than usual, I decided to offer a replacement which is too tight and size not suitable, but stopped silly if I considered the round-trip shipping cost! Will it eventually enter the store? Tohoho
This review is about item#68533525.
Used for light work inside factory
3
From Japan
On 2015-10-21 17:38:32
I think that I am tired easily because the thickness of the shoe sole is thin. Because the price is cheap, there is no choice.
This review is about item#68533647.
I am wearing hand-carried stones or heavy objects that are supposed to be injured
5
From Japan
On 2015-10-16 04:53:43
It can be used without any discomfort as usual wearing. Especially in the outdoors, work is done without anxiety when carrying stones, etc. However, socks are painful as long as the socks are not thick to some extent. (Naturally?)
This review is about item#68533577.
Light work, walking
4
From Japan
On 2015-09-26 09:15:30
I think that it is better to choose one size larger because it is slightly smaller than other manufacturers. Recently lighter shoes are getting more, but I think light work, walking, jogging etc. are better for private purpose? Because if you consider light walking shoes as to what you are walking for, you will not be able to train your legs. In heavy work we wear light shoes to sustain physical strength, but in light work we are wearing heavy shoes for physical strength creation. I think this shoe is just right as it is moderately heavy.
This review is about item#68533622.
factory
5
From Japan
On 2015-09-09 16:51:22
It is good.
This review is about item#68533507.
Automobile maintenance etc.
3
From Japan
On 2015-08-17 13:56:20
The price is cheap and the design is excellent. It is unsuitable for work that the thumb part is narrow and long-time walking, especially because the tip part is narrowed because of the protective plate or the tip part is narrowed. Rubber from the Seoul to the upper part of the tip part peeled from the time of using it for 1 month. I feel that this is precise in quality control of the price country of manufacture. I wonder if it is better to put Japanese made in choice next time.
This review is about item#68533473.
Repair work site work
1
From Japan
On 2015-08-12 12:44:24
It is about 0.5 to 1.0 cm smaller than other shoes. I purchased 25.5 cm which I always wear first, but because it is small, I offered the exchange, but because I can not return it, I bought a new 26.5 cm. Still, I think that there is no more room than other manufacturers. It may not be suitable for wearing for a long time.
This review is about item#68533586.

Related Products