Buy more than* S$200* and get FREE SHIPPING

Color Laser and Copy Paper

4.25 (4)
Specification
Double-sided printing semi-glossy paper
...see all>
Product Options
ADD TO CART
Whiteness (%) Paper Thickness (g/m2) Size Type Paper Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Whiteness (%) Paper Thickness (g/m2) Size Type Paper Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 82 (ISO) 127.9 B4 - 0.14 1Bag(100Sheet) 1 LBP-FH2800 68576146 32.99 SGD
In stock
About 82 (ISO) 157 B4 - 0.17 1Bag(100Sheet) 1 LBP-FH3800 68576112 40.99 SGD
Shipped after 2018-02-20
About 82 (ISO) 157 A4 - 0.17 1Bag(100Sheet) 1 LBP-FH3810 68576103 22.99 SGD
In stock
About 86 104.7 A3 Standard 0.095 1Bag(100Sheet) 1 LBP-FH1830 68576155 29.99 SGD
In stock
About 86 104.7 A4 Standard 0.095 1Bag(250Sheet) 1 LBP-FH1815 68576182 31.99 SGD
In stock
About 82 127.9 A4 Mediumthicknessopening 0.14 1Bag(100Sheet) 1 LBP-FH2810 68576137 17.99 SGD
In stock
About 82 127.9 A3 Medium thickness opening 0.14 1Bag(100Sheet) 1 LBP-FH2830 68576121 35.99 SGD
In stock
About 82 (ISO) 104.7 A4 - 0.1 1Bag(100Sheet) 1 LBP-FH1810 68576164 13.99 SGD
In stock
About 82 (ISO) 157 A3 - 0.17 1Bag(100Sheet) 1 LBP-FH3830 68576094 42.99 SGD
In stock
About 82 (ISO) 104.7 B4 - 0.1 1Bag(100Sheet) 1 LBP-FH1800 68576173 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used for creating leaflets
5
From Japan
On 2016-08-29 16:57:44
This time I used it to create about 200 sheets of double-sided leaflets. Paper quality was best for leaflets and it was saved.
This review is about item#68576182.
For product information
5
From Japan
On 2016-03-11 14:47:44
It was just right thickness & hue. I am satisfied.
This review is about item#68576182.
Company brochure printing
3
From Japan
On 2015-10-28 15:22:29
We made a brochure for new products quickly and used it. I think that it is very good. In addition, I want you to increase the items on hand of this product shipped the day.
This review is about item#68576121.
Poster
4
From Japan
On 2015-07-29 08:58:39
I will not buy anymore
This review is about item#68576121.

Related Products