Buy more than* S$200* and get FREE SHIPPING

Color laser-copy Papers

4.00 (7)
Caution
Please use models corresponding to more than 180g/m2 thickness paper.
Paper Thickness (mm)
0.22
Whiteness (%)
About 98
Paper Thickness (g/m2)
180
Type
Double-sided printing cardboard
...see all
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A3 1Bag(100Sheet) 1 LBP-F33 68576252 35.29 SGD
Shipped after 2017-05-29
A4 1Bag(100Sheet) 1 LBP-F31 68576261 17.04 SGD
Shipped after 2017-05-29
B4 1Bag(100Sheet) 1 LBP-F30 68576277 26.12 SGD
Shipped after 2017-05-29
B5 1Bag(100Sheet) 1 LBP-F32 68576286 11.77 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Homebrew Calendar
3
From Japan
On 2016-12-23 16:17:57
I think there is no significant degree than other paper to a degree whiteness 98.
This review is about item#68576261.
For the score card printing of mallet golf
5
From Japan
On 2016-04-27 15:31:51
Also bought a number of times with a thickness of as desired
This review is about item#68576286.
Store menu
5
From Japan
On 2016-04-15 01:36:31
Color was good, too well to pricewise
This review is about item#68576261.
Such as the cover of the text
5
From Japan
On 2016-03-15 15:27:47
It was much more firmly or thought beautiful.
This review is about item#68576261.
Handmade cards, etc.
4
From Japan
On 2016-03-09 14:41:35
Cardboard for leather printer was very helpful because it is not so much sold (mostly for ink-jet). Since it had been printed on thick paper for ink-jet until now, uneven color and bald, but there was like powder comes out when you cut, That's this product without such a thing, I am satisfied.
This review is about item#68576261.
For guide
5
From Japan
On 2015-10-27 14:03:30
The printing also comes out neatly and it is very handy. This one's thing only buys this.
This review is about item#68576261.
POP
1
From Japan
On 2014-06-15 19:32:17
Even though there is paper for laser, color glue is bad. Although it is normal to print on copy paper, it is not what you saw when using this form for double-sided printing. After all, it seems that it will be printing with inkjet. Please pray that it will not rain (lol)
This review is about item#68576252.

Related Products