Buy more than* S$200* and get FREE SHIPPING

Color Laser and Copy Paper, Water Resistant

4.00 (3)
Whiteness (%)
About 82
Specification
Water-resistant reinforced paper, double-sided printing paper
...see all>
Product Options
ADD TO CART
Type Paper Thickness (mm) Paper Thickness (g/m2) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Paper Thickness (mm) Paper Thickness (g/m2) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.12 127.9 A3 1Bag(50Sheet) 1 LBP-WP230 68576295 38.99 SGD
In stock
Standard 0.1 110 A4 1Bag(50Sheet) 1 LBP-WP110 68576347 15.99 SGD
In stock
Standard 0.1 110 A3 1Bag(50Sheet) 1 LBP-WP130 68576304 31.99 SGD
In stock
Mediumthicknessopening 0.12 127.9 A4 1Bag(50Sheet) 1 LBP-WP210 68576331 20.99 SGD
In stock
- 0.1 110 A4 1Bag(200Sheet) 1 LBP-WP115 68576322 62.99 SGD
In stock
- 0.12 127.9 A4 1Bag(200Sheet) 1 LBP-WP215 68576313 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For indoor and outdoor posters
5
From Japan
On 2016-04-12 15:29:21
The color of the print comes out clean. It can be wiped off even a little dirty. It still does not match the rain, but even if it is used in a humid place, border does not come up. Just 5 days to delivery, so I will be impatient if I do not order earlier.
This review is about item#68576295.
Agriculture invitation paper
5
From Japan
On 2016-02-03 01:16:03
There is no problem with the product, but other sites are cheaper than 1000 yen more.
This review is about item#68576322.
For writing records underwater
2
From Japan
On 2015-12-17 09:44:29
Because it is declared as water resistant reinforced paper I purchased thought that it was equivalent to Kimorek, but in water it broke away and the diving work became par. After all, it is good to use Kimorec even for expensive writing records underwater.
This review is about item#68576347.

Related Products