Buy more than* S$200* and get FREE SHIPPING

Business Card

5.00 (1)
Surface Mounting
10
Paper Thickness (mm)
0.205
Paper Thickness (g/m2)
186
Label Dimension (1 Sheet) mm
55x91
Size
A4
...see all>
Product Options
ADD TO CART
Whiteness (%) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Whiteness (%) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99 about Clear-cut, double-sided matte paper 1Bag(100Sheet) 1 LBP-VC15 68576365 54.78 SGD
Shipped after 2017-12-18
- - 1bag(10sheet) 1 LBP-VC10 68576383 8.26 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create business card
5
From Japan
On 2016-08-11 17:43:37
We are using anytime. I think that it is easy to use and good.
This review is about item#68576365.

Related Products