Buy more than* S$200* and get FREE SHIPPING

Printer Cleaning Sheets

5.00 (1)
Thickness (g/m2)
144
Size
A4
Thickness (mm)
0.1
Material
PET film
Type
Both sides repeatedly used type
Specification
Both sides silicone coating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Sheet) 1 EAS-CL-S1 68576426 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The printer started to idle, so purchase it as a trial
5
From Japan
On 2015-11-07 07:38:24
While creating a business card, when suddenly the printer started to idle and was in trouble, I tried purchasing it as a bad guy, I got it in one shot. I think that the place which can be used repeatedly is also very good.
This review is about item#68576426.

Related Products