Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large Inkjet Papers

4.67 (3)
Paper Tube Inside Diameter (mm)
50.8 (2 inches)
...see all>
Product Options
ADD TO CART
Whiteness (%) Paper Thickness (g/m2) Package Quantity Length of 1 Roll (m) Width (mm) Type Paper Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Whiteness (%) Paper Thickness (g/m2) Package Quantity Length of 1 Roll (m) Width (mm) Type Paper Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
93 about 152 - 30 914 Matte paper thick 0.2 1PC 1 KJ-WMA914 68578465 129.99 SGD
Shipped after 2018-06-25
83 about 81.4 Two 50 914 Plain paper 0.102 1Set(2PC) 1 KJ-WP914 68578422 119.99 SGD
Shipped after 2018-06-25
93 about 152 - 30 610 Matte paper thick 0.2 1PC 1 KJ-WMA610 68578456 95.99 SGD
In stock
93 about 93 Single 45 914 Matte paper 0.13 1PC 1 KJ-WM914 68578447 119.99 SGD
Shipped after 2018-06-25
93 about 93 Single 45 610 Matte paper 0.13 1PC 1 KJ-WM610 68578431 80.99 SGD
Shipped after 2018-06-25
83 about 81.4 - 50 610 Plain paper 0.102 1Box(2PC) 1 KJ-WP610 68578474 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When outputting (printing) architectural drawing
5
From Japan
On 2018-05-31 15:18:45
I think that paper thickness is just right and whiteness is not too strong. Despite being a product of a major manufacturer, although it is a product with excellent cost performance, it is saved when the selling price is cheaper by about 10%. If the current paper runs out, it will be in the form of purchasing this product again, but if you can prepare the products of similar price range with products from other manufacturers as well, we will be subject to comparison as well.
This review is about item#68578474.
Printing a large drawing
5
From Japan
On 2016-07-11 07:40:49
There was also a cheaper one with other goods, but I chose this product because there was too thin there. Although it is not the cheapest item, I think that cost performance is the best because it is moderate thickness and reasonable price.
This review is about item#68578474.
Data output
4
From Japan
On 2015-01-21 09:16:49
I am saved because the delivery date is short.
This review is about item#68578474.

Related Products