Buy more than* S$200* and get FREE SHIPPING

Retractable Clothesline

3.33 (3)
Caution
Indoor only. Never use for outdoor.
Load Limit (kgf)
10
Hook Mass (g)
45
Wire Diameter (phi mm)
1.5
Body Weight (g)
430
Material
Body cover hook cover / ABS body plate hook plate / Arumitabu Rock / PA6 wire part / SUS304
Specification
Installation available distance/4m. Installation height/1.7m
Accessories
(4x50) 5 lines SUS truss self-tapping screws, SUS dish self-tapping screws (4x60) 2 lines, as the base for the RC, the Plan Group 5 anchor
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 pid4M 68533866 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
New construction, expansion and renovation time
1
From Japan
On 2017-07-28 04:55:13
Until about 1.8 m, I can use it somehow, but when I reach 3.5 m, I can not use it slack. I hope there is a function to adjust the tension of the wire.
This review is about item#68533866.
In-room clothes dryer
5
From Japan
On 2016-12-20 14:44:58
Not to mention the function, it is also ideal for rental property with high design.
This review is about item#68533866.
Instead of indoor clothes dryer
4
From Japan
On 2015-08-17 15:19:38
I was more secure and secure than I thought. It seems to be useful for handy.
This review is about item#68533866.

Related Products