Buy more than* S$200* and get FREE SHIPPING

Purpose
To process jumper line on the board., To process jumper line on the board.
RoHS Directive
Correspondence
Hardness HRC (Cutting Part)
58
Cutting Capacity (phi mm) Copper Wire
0.08 - 0.3
Weight (g)
25
Overall Length (mm)
110
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-993 68546807 38.74 SGD
In stock
ADD TO CART

Related Products