Buy more than* S$200* and get FREE SHIPPING

Purpose
Cutting thin aluminum plate, line and copper. Suitable for cutting aramid fiber used also for optical fiber cable, Cutting thin aluminum plate, line and copper. Suitable for cutting aramid fiber used also for optical fiber cable, Cutting thin aluminum plate, line and copper. Suitable for cutting aramid fiber used also for optical fiber cable, Cutting thin aluminum plate, line and copper. Suitable for cutting aramid fiber used also for optical fiber cable, Cutting thin aluminum plate, line and copper. Suitable for cutting aramid fiber used also for optical fiber cable, Cutting thin aluminum plate, line and copper. Suitable for cutting aramid fiber used also for optical fiber cable, Cutting thin aluminum plate, line and copper. Suitable for cutting aramid fiber used also for optical fiber cable, Cutting thin aluminum plate, line and copper. Suitable for cutting aramid fiber used also for optical fiber cable
RoHS Directive
Correspondence
Cutting capacity (mm) copper
(Stranded) 2
Cutting Ability (mm) Iron Plate
0.3 (non-heat-treated)
Cutting Ability (mm) Aluminum Board
0.7
Hardness HRC (Cutting Part)
59
Cutting Capacity
(Coaxial cable) 5C over 2V
Blade Length (mm)
28
Weight (g)
60
Overall Length (mm)
160
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 N-841 68546834 32.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of tape, cutting of shield, etc.
5
From Japan
On 2017-08-07 14:45:08
I think that it is the best scissors. It is easy to grasp, sharpness is completely different. Giza processing is given to the blade, so the object does not escape. The finish is also a hard material. Although it is using tens of pieces, there is no spillage of the blade, a decrease in sharpness, no wobble of the fulcrum.
This review is about item#68546834.
Manufacture
5
From Japan
On 2015-08-19 10:15:45
It is useful for women, especially on production lines, but it is handy because it is light and tiring to use for a long time.
This review is about item#68546834.

Related Products