Buy more than* S$200* and get FREE SHIPPING

RoHS Directive
Correspondence
Operating Range (mm2)
Wire stripper / 0.3, 0.5, 0.75, 1.25, 2
Functions
Cutter, bis cutter, wire stripper
Compatible Size
1.25/2
Cutting Capability (mm)
Bis cutter / 3, 3.5, 4
Weight (g)
210
Overall Length (mm)
205
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-704 68546922 50.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products