Buy more than* S$200* and get FREE SHIPPING

Purpose
For the work of base or precision equipment.
RoHS Directive
Correspondence
Tip Width (mm)
0.3
Weight (g)
14
Overall Length (mm)
120
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-840 68546974 -
Discontinued
[x]
1PC 1 P-842 68546992 -
Discontinued
[x]
ADD TO CART

Related Products