Buy more than* S$200* and get FREE SHIPPING

RoHS Directive
Correspondence
Tip Width (mm)
0.3
Point Thickness (mm)
0.2
Weight (g)
16
Overall Length (mm)
110
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-872 68547035 24.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products