Buy more than* S$200* and get FREE SHIPPING

RoHS Directive
Correspondence
Tip Width (mm)
2 (R type)
Weight (g)
15
Overall Length (mm)
118
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-888 68547044 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of model
5
From Japan
On 2016-03-29 11:58:19
As well as decal pasting, you can also grasp thin objects, so you can use it for masking peeling.
This review is about item#68547044.

Related Products