Buy more than* S$200* and get FREE SHIPPING

Bamboo Tip Tweezers

5.00 (1)
RoHS Directive
Correspondence
Tip Width (mm)
1.3
Weight (g)
16
Overall Length (mm)
124
Material
Bamboo (chip) / stainless steel (body) / PPS (holder) / brass (set screw)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-855-B 68547157 20.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thinning and transplanting buds etc.
5
From Japan
On 2017-07-31 02:52:36
I tried various bamboo tweezers so as not to hurt the buds and not to slide, but this is thin and thin, so it seems to grasp better and it is easy to work. Other products are too fat. This product is probably the best.
This review is about item#68547157.

Related Products