Buy more than* S$200* and get FREE SHIPPING

RoHS Directive
Correspondence
Weight (g)
30
Overall Length (mm)
143
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-843 68547202 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Cleaning the cab
5
From Japan
On 2016-05-09 09:20:10
Clamp the gasoline hose when cleaning the cab. It is convenient because it also enters a narrow place because the tip is thin.
This review is about item#68547202.
Crank yarn knot of model small parts
5
From Japan
On 2016-05-01 19:37:17
Because the engagement at the end of the clip you are using now got worse, I wanted one more and it was cheap and it was Hawthorne's Hearts clip that I bought it first as being a good product. I am very satisfied with tapering and engraving biting. I want another place.
This review is about item#68547202.
Holding stainless wire with wire diameter of 0.8 mm
2
From Japan
On 2015-10-20 03:46:21
I use several types of things, but it is the hardest to use product. When the stainless steel wire is inserted, the tip shifts. When I put a little effort, I got twisted and likely to come off. There is no Ripi. It is regrettable that the texture is good.
This review is about item#68547202.
As an air tube stopper
5
From Japan
On 2015-09-27 00:42:05
It is just right size and easy to use, clipped state is stable.
This review is about item#68547202.

Related Products