Buy more than* S$200* and get FREE SHIPPING

Flat Wrench Set

3.50 (2)
RoHS Directive
Correspondence
Size (mm)
5.5x7/8x10/12x14
Weight (g)
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PCSet) 1 W-76 68547543 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Panel fixing of terminal
3
From Japan
On 2018-02-08 16:25:08
Although I ordered that it would be okay if I had just this at about, actually the work diameter was 9 mm, so this set did not have a conforming diameter and bought a single item separately. Let's purchase after measuring properly. There is no inconvenience to the product itself.
This review is about item#68547543.
Practice assembling electronic equipment
4
From Japan
On 2017-04-24 14:42:08
Although it is easy to handle and satisfactory, I felt somewhat loose at the time of tightening due to excessive tapering, is it due to mind?
This review is about item#68547543.

Related Products