Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Purpose
To drilling operation to substrate and precision parts., To drilling operation to substrate and precision parts., To drilling operation to substrate and precision parts., To drilling operation to substrate and precision parts.
RoHS Directive
Correspondence
Compatible Size (phi mm)
0 to 1.2
Weight (g)
21
Overall Length (mm)
108
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-502 68547665 11.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling with a small diameter drill
5
From Japan
On 2016-06-12 22:41:21
The precision of the vice part was high, and the small diameter of about 0.3 was also able to be exactly tight.
This review is about item#68547665.

Related Products