Buy more than* S$200* and get FREE SHIPPING

Height (mm)
12
RoHS Directive
Correspondence
Mouth Width (mm)
50
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x105x35
Conformity Number
K-21/K-50 for
Maximum Openings (mm)
33
Weight (g)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-24 68547701 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking
2
From Japan
On 2016-02-01 20:15:40
There is a burr and the parallelism of the bottom is not at all. I processed the deburr by myself. I wonder if it can not be helped
This review is about item#68547701.

Related Products