Buy more than* S$200* and get FREE SHIPPING

Height (mm)
25
Mouth Width (mm)
50
Outer Dimensions (Width W x Height H x Depth D) (mm)
100x175x40mouth open wide at the maximum
Conformity Number
K-16/280 for
Maximum Openings (mm)
30
Weight (kg)
1.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-26 68547717 59.99 SGD
In stock
ADD TO CART

Related Products