Buy more than* S$200* and get FREE SHIPPING

Hand Nibbling Tool

4.80 (5)
Caution
For hole process, pilot hole 10mm phi is required., For hole process, pilot hole 10mm phi is required., For hole process, pilot hole 10mm phi is required., For hole process, pilot hole 10mm phi is required.
Cutting Capability (mm)
(Limited to those that are not heat treated) (Copper pure aluminum) Thickness 0.5 to 2.0, (iron) Thickness 0.3-0.6
Weight (g)
190
Overall Length (mm)
173
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-88 68547814 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Jig production
5
From Japan
On 2017-11-02 19:20:12
Since I have used it before, the feeling of use is satisfied. Because correspondence was also early, it was saved.
This review is about item#68547814.
Drilling of board
5
From Japan
On 2016-05-30 18:11:14
It is satisfactory because the hole diameter that can be opened by the hand drill is limited.
This review is about item#68547814.
Openings to aluminum and iron panels
5
From Japan
On 2016-05-24 07:17:25
Housan 's tools are saved by collecting pocket money for children, even now they still use what they bought but they are easy to use so we selected Hosan' s ones this time too. There is also a sense of security to work with ease of use as well.
This review is about item#68547814.
Aluminum sheet processing
4
From Japan
On 2016-04-30 09:46:48
I purchased such a tool for the first time. Although it was able to cut surprisingly easily though it was not exerting any force at all, the material scratches at the holding part at both ends of the cutting blade. (It can not be helped because it is an aluminum plate ...) If you do not want to scratch, you should work with protective tape. There is no problem if the material is solid.
This review is about item#68547814.
Test machine production, prototype processing
5
From Japan
On 2016-04-09 10:24:32
The hand nibblers are the second one this time. It seems to be a favorite of young people at the workplace, it is purchase because it came only when it lends. Although it is also in other company's products, the good point of turning and turning is a point to the corner of the bent metal box, and it is doing great for chassis processing. The price is just right.
This review is about item#68547814.

Related Products