Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File Part Dimension (mm)
110
Blade Length (mm)
90
Overall Length (mm)
215
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) File Cut Blade Thickness (mm) Blade Width (mm) Outer Diameter (phi mm) Weight (g) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) File Cut Blade Thickness (mm) Blade Width (mm) Outer Diameter (phi mm) Weight (g) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 9 - 9.5 9.0 - 55 - 1 pc 1 K-173 68547945 13.99 SGD
Shipped after 2018-06-25
5.5 5.5 - 5.5 5.5 - 48 - 1 pc 1 K-174 68547954 10.99 SGD
Shipped after 2018-06-25
3.5 11 upper pitch 45 3.5 11.0 - 60 flat 1 pc 1 K-172 68547936 8.99 SGD
In stock
2.8 12 upper pitch 45, Superorder 45 3.8 12.0 - 55, 55 Half round, (Cross-section) half round 1PC 1 K-171 68547927 11.99 SGD
In stock
- - upper pitch 45 5.5 5.5 5.5 48 round 1 pc 1 K-170 68547911 8.99 SGD
In stock
ADD TO CART

Related Products