Buy more than* S$200* and get FREE SHIPPING

File Set 10 pcs

4.50 (2)
File Cut
Superorder 63
Hardness HRC
58, 58
Case Dimension (mm)
147(W)x218(H), 147(W)x218(H)
Weight (g)
165, 165
Overall Length (mm)
160, 160
Shape
(Cross-section) round / half round / flat / triangle / square / triangle (single-edged) / oval / flat (spear type) / both semi-circle / sword blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 K-215 68548015 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine relationship
5
From Japan
On 2018-06-05 14:42:17
There are various kinds and specifications are available in various scenes and it is useful.
This review is about item#68548015.
Assembling the machine
4
From Japan
On 2017-07-31 08:39:38
I heard a voice from the user that it is very easy to use than the one I have used so far!
This review is about item#68548015.

Related Products