Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

RoHS Directive
Correspondence
Cord Length (m)
1.6 (effective)
Weight (g)
65
Specification
(ESD management value) ground resistance 7.5x10^5<=Rg<3.5x10^7ohm, (worn state), ESD protection product, with 1Mohm resistance, banana plug / alligator clip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-155 68548365 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Personal computer business
4
From Japan
On 2015-10-16 18:54:35
It is with a corrugated metal wristwatch band. It is better to have a longer cable. I bought it because I wanted to buy the topic's Earthing during work. I certainly feel it became slightly tired. The best thing is to step on the ground with bare feet. I like earthing, I think that it is good as a thing to carry around.
This review is about item#68548365.
As a ground when using a high-frequency system measuring instrument
5
From Japan
On 2015-02-19 13:21:54
I used something like cloth so far but since I lost it, I bought a stretchy metal type this time. The thing up to now was a type that pulls and tightens the end of the strap, but this time it is easy to detach it because it just passes through the hand. I am a giant about 90 kg in weight, but there was no problem with size. However, although it seems that it seems to pinch the hair slightly at the time of attaching, in fact it is not sandwiched.
This review is about item#68548365.

Related Products