Buy more than* S$200* and get FREE SHIPPING

Dissecting Microscope

RoHS Directive
Correspondence
Dimension of lens Center to Strut (mm)
133
Focus Adjustment
The barrel up and down type (movable range 50mm)
Diopter Adjustment
Left and right independent type, + / over 5Dptr
Prop Height(mm)
282
Lens-Tube Type
Binocular 45 deg tilt barrel
Objective Lens
1/2
Eyepiece
WF10x(L-546-10)
Eye Width Adjustment Range (mm)
54 over 75 (left and right interlocked)
Base Dimensions (mm)
200(W)x255(D)
Working Distance (mm)
84 (lens filter / ring is installed)
Comprehensive Magnification
10/20
Weight (kg)
3.8
Accessories
Clip (fasteners) two eye cup (two) Accessories
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-51 68548751 699.99 SGD
In stock
ADD TO CART

Related Products