Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Lifespan (hrs)
About10000
Mounting Outer Diameter (mm)
(Lens) from 27.5 to 60
LED
12 white PowerLED
Rated Voltage
DC12V (AC adapter included)
Power Consumption (W)
8.5
Outside Dimension (mm)
(not including protrusions) phi91x31
Weight (g)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-711 68548916 319.99 SGD
In stock
ADD TO CART

Related Products