Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
RoHS Directive Rod Length (m) Rod Diameter (mm) Mirror Size (phi mm) Mirror Dimensions (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Rod Length (m) Rod Diameter (mm) Mirror Size (phi mm) Mirror Dimensions (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 1.95 5.5 24 phi24 30 215 1PC 1 Z-350 68548995 12.99 SGD
In stock
- 150 to 640 Max8.5 30 - 38 200 to 693 1PC 1 Z-354 68549004 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Optical system adjustment
4
From Japan
On 2016-11-16 22:57:29
It is convenient for checking places where optical system adjustment is difficult to see and where the equipment wiring is complicated. There is a reasonable metallic weight and there is a feeling of luxury for price.
This review is about item#68548995.
For checking the back side of equipment
1
From Japan
On 2016-11-05 00:02:20
It is a dirty mirror like a mirror of a bathroom with a season when it is a brand new. I can not take it even if I brush the surface whether it is behind the glass. I bought a dental mirror later because it is hard to see.
This review is about item#68548995.

Related Products