Buy more than* S$200* and get FREE SHIPPING

Inspection Mirror

1.00 (1)
Rod Length (m)
150 to 640
Rod Diameter (mm)
Up to 8.5
Mirror Dimensions (mm)
54x86x thickness 0.4
Weight (g)
50
Overall Length (mm)
250 to 740
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Z-355 68549013 29.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Inspection of food machinery
1
From Japan
On 2015-10-12 07:44:21
The universal joint at the base of the mirror can be plated
This review is about item#68549013.

Related Products