Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slide-Out Magnifier

Lens Size (mm)
22x35
Case Dimension (mm)
51(W)x20(H)x46(D)
Magnification
3/6x
Weight (g)
26
Material
Hard plastic (lenses)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-98 68549074 44.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products