Buy more than* S$200* and get FREE SHIPPING

Tool Bag

4.25 (4)
Inner Dimensions (Width x Height x Depth) (mm)
290x170x130
Outer Dimensions (Width W x Height H x Depth D) (mm)
300x180x140
Weight (g)
300
Material
Polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-711 68549573 25.82 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
To a tool holder on a business trip
4
From Japan
On 2017-04-08 20:54:54
It is simple and solid making. I wish I could have one inside pocket.
This review is about item#68549573.
Used for light trucks
5
From Japan
On 2016-08-24 19:52:23
We put the tools of the cultivator, spare pins etc. and put them in the tool locker under the light truck loading platform. There is no rattling noise and it is good.
This review is about item#68549573.
Simple tool holder
3
From Japan
On 2015-06-17 21:56:40
I wish there was a pocket on the inside as well.
This review is about item#68549573.
Electric tool holder
5
From Japan
On 2015-01-14 12:18:49
It is very easy to use because the material is cloth. I would like a partition in the middle if possible.
This review is about item#68549573.

Related Products