Buy more than* S$200* and get FREE SHIPPING

RoHS Directive
Correspondence
Specification
Available products : P-957/P-955 (Discontinued) / P-956 (Discontinued)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 P-925 68549835 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Wire processing
5
From Japan
On 2017-04-20 14:47:36
We are using it not only for HOZAN but also for other similar wire strippers. It is ok if you paste the paper and mark it where there is no scale. Because it is made by bending sheet metal, it can not be narrowed if the stripper is thin.
This review is about item#68549835.
Electric Construction Engineer for practical test tool
3
From Japan
On 2017-04-04 17:27:09
It is convenient because it can measure even without using the major, but sometimes it is displaced occasionally
This review is about item#68549835.
Used for practical exercises by second electrician
4
From Japan
On 2017-02-10 11:24:56
* Core wire coated strip gauge * I would like to increase the print density. ● Is not it too easy to spread the width of the scale surface to the grip side? (1.6 mm - 3 cores · 2.0 mm - 3 stripper stickers are used.) * Cut gauge * • Increase printing density and display tick marks on the entire surface? I want you to have no margins.
This review is about item#68549835.
Wire processing
5
From Japan
On 2017-02-04 15:46:53
Work pattern There are times when we treat wires of various thickness. Not to mention HOZAN, of course, it is active in attaching to ENGINEER, Fujiya, T. Stripper. We are using graduations before 10 mm.
This review is about item#68549835.
For electrical work
2
From Japan
On 2016-08-16 15:52:11
Because I am dedicated to right handed, I want a left-handed person
This review is about item#68549835.
Proficiency test
4
From Japan
On 2015-05-23 07:14:33
It is convenient to understand the length of the electric wire.
This review is about item#68549835.

Related Products