Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shock-Absorbing Foam

4.67 (3)
RoHS Directive
Correspondence
...see all>
Product Options
ADD TO CART
Weight (g) Material Outer Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material Outer Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 Polyurethane (soft) 520x340x25/50(D)mm 1PC 1 B-89 68550264 20.99 SGD
In stock
130 Polyethylene (hard) 520x340x30(D)mm 1PC 1 B-87 68550246 45.99 SGD
In stock
20 Polyethylene (hard) 520x340x5(D)mm 1PC 1 B-88 68550255 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for the case of archery,
5
From Japan
On 2015-02-11 16:19:22
I am satisfied that the goods are solid,
This review is about item#68550264.
Mounting on the inside of the upper lid of the attachment case type tool box
5
From Japan
On 2014-10-28 16:59:23
I used it to prevent the tool from moving beyond the partition plate with the attachment case type tool box closed. It cuts with scissors and adjusts the size, and it does the work we wanted. I think that the price is a little expensive, but it was saved because there was not in the neighborhood home center.
This review is about item#68550264.
Specification for tool holder
4
From Japan
On 2014-07-29 17:34:53
Variation of tools can be reduced, and damage to tools and tool boxes can be reduced.
This review is about item#68550255.

Related Products