Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
  1PC 1 F1206 68552635 9.32 SGD
In stock
  1PC 1 F1197 68552705 10.58 SGD
In stock
  1PC 1 F1203 68552626 10.58 SGD
In stock
  1PC 1 F0020 68552687 0.77 SGD
In stock
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 F0023 68552696 -
Discontinued
[x]
  1PC 1 F0304 68552714 4.79 SGD
In stock
  1PC 1 F1204 68552671 20.72 SGD
In stock
  1PC 1 F1177 68552653 4.79 SGD
In stock
  1PC 1 F1207 68552644 11.56 SGD
In stock
  1pc(s) 1 F1202 68552802 4.79 SGD
In stock
  1PC 1 F1176 68552662 4.79 SGD
In stock
  1PC 1 F0314 68552723 0.77 SGD
In stock
  1PC 1 F0303 68552732 0.77 SGD
In stock
  1PC 1 F0305 68552757 0.77 SGD
In stock
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 F1198 68552766 -
Discontinued
[x]
  1PC 1 0.63A / 500V / 32mm ceramic 68552784 9.32 SGD
In stock
  1PC 1 F1201 68552617 10.58 SGD
In stock
  1PC 1 F1200 68552601 9.32 SGD
In stock
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 F0301 68552741 -
Discontinued
[x]
  1PC 1 F1199 68552775 9.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Electrical repair
3
From Japan
On 2016-10-03 17:37:43
Purchased as a spare. Since this size is not in the country of home improvement
This review is about item#35633236.
Tester repair of
5
From Japan
On 2016-09-29 21:48:55
There is the part number of the tester that you are using, was saved. Preliminary also purchased.
This review is about item#68552662.
It used in the fuse replacement in the foundation.
5
From Japan
On 2016-05-30 10:31:53
We use without problems.
This review is about item#68552653.
Replacement part
5
From Japan
On 2016-05-19 17:14:15
Thank Monotarou like comments should be seen if you buy even without
This review is about item#35503885.
As for the replacement of the tester
5
From Japan
On 2016-05-16 16:00:46
Not out waste it will sell one. May without loss grass because the self-assertion in moderation than when the individual packaging package to buy roses. cheap.
This review is about item#35633236.
Preliminary of the tester
5
From Japan
On 2015-11-19 07:43:57
Previously, it says the mischief, when genuine is not, ... to mess numerical I measure put a substitute If not the only fuse of the tester is genuine, I believe the wrong numerical value, because there is a potential to become a serious thing, but we only use specialized products.
This review is about item#68552601.
For Tester
5
From Japan
On 2015-09-24 19:47:51
No problem.
This review is about item#35633236.
We decided to use the use of the equipment.
4
From Japan
On 2015-06-09 14:43:09
And the purchase for the protection of equipment, was very helpful.
This review is about item#35633236.
Protection fuse of the charger
5
From Japan
On 2015-02-24 16:22:44
A blown fuse on the charger of electric tools, was looking for a 6.8A of standard products, because the spec is a no problem purchase. It was usable without any problem but it Ensho inhibitor containing.
This review is about item#68552653.
Tester of fuse
5
From Japan
On 2015-02-10 22:42:33
It can also be used without problems in the analog tester other than Sanwa. It is sold at "mini tube" in the hardware store. This may be cheaper than buying in the do-it-yourself store.
This review is about item#35503885.

Related Products