Buy more than* S$200* and get FREE SHIPPING

New Twist Washer, Copper Plated

5.00 (1)
Hole Size (mm)
8x14
Overall Width (mm)
19
Overall Length (mm)
49
Thickness (mm)
1.6
Material
Special steel (copper plated)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 345 68552845 77.99 SGD
In stock
1Bag(50PC) 1 445 68552836 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal
5
From Japan
On 2014-02-12 21:19:03
Extremely good
This review is about item#68552836.

Related Products