Buy more than* S$200* and get FREE SHIPPING

New Flat Washer, Copper Plated

5.00 (3)
Hole Size (mm)
8x14
Overall Width (mm)
19
Overall Length (mm)
49
Thickness (mm)
1.6
Material
Special steel (copper plated)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 347 68552863 63.99 SGD
Shipped after 2018-01-22
1Bag(50PC) 1 447 68552854 38.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During sheet metal painting work
5
From Japan
On 2017-01-24 16:07:42
Workability is better than washers. It is strong against pulling and good adhesion.
This review is about item#68552854.
Automobile sheet metal
5
From Japan
On 2017-01-10 14:44:32
It is cheap and convenient and lasts long. Because it is plated, it is hard to rust.
This review is about item#68552854.
Car stud welding
5
From Japan
On 2014-04-17 13:17:05
Conductivity can also be used without problems. It will be saved if the price falls a little more.
This review is about item#68552854.

Related Products