Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New Flat Washer, No Plating

5.00 (2)
Caution
Make sure to read setting method written on product label. Setting of welder and thickness of welding portion panel, there is a risk of back burnt.
Purpose
For pulling out of the damaged part of the general steel plate panel and high tensile steel sheet metal panel of the car at the time.
Hole Size (mm)
8x14
Overall Width (mm)
19
Overall Length (mm)
49
Material
Special steel (no plating)
...see all>
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 1Bag(50PC) 1 446 68552897 37.99 SGD
In stock
- 1Bag(100PC) 1 346 68552906 69.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal paint
5
From Japan
On 2015-07-07 22:08:41
As described in the explanatory note, the back side burning is scarce. A powerful bite has made a very good sheet metal!
This review is about item#68552897.
Automobile sheet metal
5
From Japan
On 2014-04-09 15:18:47
It was easy to use, the price was reasonable, it was good.
This review is about item#68552897.

Related Products