Buy more than* S$200* and get FREE SHIPPING

Powerful Halogen Light

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Continuous operating time varies depending on usage.
Waterproof
IPx1 (Old JIS drip-proof type I)
Brightness (lx)
About16000
Battery Life (continuous use)
4 hours / About manganese dry cell (black) is used, 8 hours / About when using alkaline batteries
Batteries
1 x4 AA-size batteries
Bulbs
4.8V/0.85A / halogen bulb
Outside Dimension (depth D x Width W x Height H) (mm)
200x115x115
Weight (g)
2600 pieces About (1200 million pixels)
Accessories
X4 this manganese single one-size batteries
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-409 68553755 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Crime prevention patrol
2
From Japan
On 2013-12-04 19:49:12
Hoping for cooperating halogen lamps, I expected it, but it is the same as the flashlight in general supermarkets etc. Should I pay attention also to the fact that the price was inexpensive? I felt.
This review is about item#68553755.

Related Products