Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Type Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Type Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.1(min) 35 150 - - 2.0 138 82 104000 68000 70 Grease lubrication : 3200 1PC 1 6314NSE 68554911 72.99 SGD
Shipped after 2018-02-26
2.1(min) 37 160 - - 2.0 148 87 113000 77000 75 Grease lubrication : 2900 1PC 1 6315NSE 68554927 87.99 SGD
Shipped after 2018-02-26
2(min) 27 110 - - 2.0 100 60 62000 38000 50 Grease lubrication : 4300 1PC 1 6310NSE 68554875 36.99 SGD
Shipped after 2018-02-26
1(minimum) 12 37 0.06 Unilateral contact Sealed 1 31 18 9750 4250 12 GreaseLubrication:16000 1PC 1 6301NSE 68554787 4.99 SGD
In stock
1(minimum) 13 42 0.082 Unilateral contact Sealed 1 36 21 11400 5400 15 GreaseLubrication:13000 1PC 1 6302NSE 68554796 5.99 SGD
In stock
0.6(min) - 35 - - 0.6 30 15 8100 3450 10 Grease lubrication : 17000 1PC 1 6300NSE 68554771 4.99 SGD
Shipped after 2018-02-23
1(min) - 47 - - 1.0 41 23 13600 6550 17 Grease lubrication : 11000 1PC 1 6303NSE 68554805 -
Discontinued
[x]
2(min) 29 120 - - 2.0 110 65 71500 44500 55 Grease lubrication : 4000 1PC 1 6311NSE 68554884 43.99 SGD
Shipped after 2018-02-26
2.1(min) 31 130 - - 2.0 118 72 82000 52000 60 Grease lubrication : 3600 1PC 1 6312NSE 68554893 51.99 SGD
Shipped after 2018-02-26
2.1(min) 33 140 - - 2.0 128 77 92500 59500 65 Grease lubrication : 3400 1PC 1 6313NSE 68554902 60.99 SGD
Shipped after 2018-02-26
1.5(min) 21 80 - - 1.5 71 44 33500 19200 35 Grease lubrication : 6000 1PC 1 6307NSE 68554841 17.99 SGD
Shipped after 2018-02-26
1.5(min) 23 90 - - 1.5 81 49 40500 24100 40 Grease lubrication : 5300 1PC 1 6308NSE 68554857 24.99 SGD
Shipped after 2018-02-23
1.5(min) 25 100 - - 1.5 91 54 53000 32000 45 Grease lubrication : 4800 1PC 1 6309NSE 68554866 31.99 SGD
Shipped after 2018-02-26
1.1(min) - 52 - - 1.1 45 27 15900 7900 20 Grease lubrication : 10000 1PC 1 6304NSE 68554814 9.99 SGD
Shipped after 2018-07-06
1.1(min) - 62 - - 1.0 55 32 23600 12100 25 Grease lubrication : 8100 1PC 1 6305NSE 68554823 9.99 SGD
Shipped after 2018-02-26
1.1(min) 19 72 - - 1.0 65 37 26700 15000 30 Grease lubrication : 6700 1PC 1 6306NSE 68554832 12.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Wheel bearing exchange of motorcycle
5
From Japan
On 2017-02-21 19:35:46
The same thing as a genuine adopted bearing was able to purchase at a cheap price.
This review is about item#68554787.
For motorcycle wheelbearing replacement
5
From Japan
On 2016-03-25 21:17:18
Can be used safely with standard products.
This review is about item#68554787.
Car hub bearing exchange
5
From Japan
On 2015-11-30 19:35:18
It is saved because it is cheaper than the genuine product.
This review is about item#68554796.
Wheel of motorcycle
5
From Japan
On 2015-01-15 21:57:43
Second vehicle replacement Last time I used a different domestic manufacturer Used this time because it was cheap Used now I do not know the difference Differences probably will not know the next time as well
This review is about item#68554787.

Related Products