Buy more than* S$200* and get FREE SHIPPING

Sheet connection nail, PURAKURU

Compatible Nailing Machine
(MAX) CN351, CN450G, CN565CG, HN50N, HN65CG, (Hitachi) NV50AG2, NV65AJ, NV65HJ, NV65HMJ, (Makita) AN515, AN517, AN612, AN622, AN710H, AN910H
Nail Wire Diameter (outer dimension) (Φ mm)
2.3
Body Shape
Flat head
Connecting Method
Placito
Head Size (phi mm)
7.2
Surface Processing
Uni-chrome plated
Shape
Flat head
Length (mm)
40
Application
Gypsum board
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(200PCx20Roll) 1 MP2340 (flat head) 68554141 159.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products