Buy more than* S$200* and get FREE SHIPPING

Roll Nail Wire Bounded Nails - Iron

2.75 (4)
Body Shape
Smooth
Connecting Method
Wire
Surface Processing
Cement Court
Material
Mild steel wire
Application
Floor, roof, wall framing, wood, floor coverings
...see all>
Product Options
ADD TO CART
Purpose Nail Wire Diameter (outer dimension) (Φ mm) Head Size (phi mm) Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Nail Wire Diameter (outer dimension) (Φ mm) Head Size (phi mm) Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Packing, palette, standard wood - - 75 - 1Box(200PCx10Rollx2Box) 1 MN3075 01042852 94.99 SGD
Shipped after 2018-01-24
Packing, palette, standard wood 2.5 6.0 50 - 1Box(300PCx10Rollx3Box) 1 MN2550 01042843 149.99 SGD
Shipped after 2018-01-24
Packing, palette, standard wood 2.5 6.0 45 - 1Box(300PCx10Rollx3Box) 1 MN2545 01042834 139.99 SGD
Shipped after 2018-01-24
Packing, palette, standard wood 3.1 7.0 75 - 1Box(200PCx10Rollx2Box) 1 MNF31-75 68554342 139.99 SGD
In stock
Packing, palette, standard wood 2.5 6.0 50 - 1Box(300PCx10Rollx3Box) 1 MNF25-50 68554236 139.99 SGD
Shipped after 2018-01-24
Packing, palette, standard wood 2.5 6.0 57 - 1Box(300PCx10Rollx3Box) 1 MNF25-57 68554245 159.99 SGD
Shipped after 2018-01-24
Packing, palette, standard wood 2.5 6.0 65 - 1Box(300PCx10Rollx2Box) 1 MNF25-65 68554254 119.99 SGD
In stock
Packing, palette, standard wood 3.1 7.3 90 - 1Box(150PCx10Rollx2Box) 1 MNF31-90BP 68554272 81.99 SGD
Shipped after 2018-01-24
Packing, palette, standard wood 2.5 6.0 70 - 1Box(300PCx10Rollx2Box) 1 MNF25-70 68554263 119.99 SGD
Shipped after 2018-01-24
- 2.1 5 50 Smooth 1Box(400PCx10Roll) 1 MN2150(SmallBox) 68554123 44.99 SGD
In stock
- 2.1 5 38 Smooth 1Box(400PCx10Roll) 1 MN2138(SmallBox) 68554105 34.99 SGD
In stock
- 2.1 5 45 Smooth 1Box(400PCx10Roll) 1 MN2145(SmallBox) 68554114 36.99 SGD
In stock
- 2.5 6 65 Smooth 1Box(300PCx10Roll) 1 MN2565(SmallBox) 68554132 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Feature
1
From Japan
On 2017-09-20 15:26:12
worst. . There are those who have been written before, but the box is crushed and the contents are distorted, it corrects to some extent and sets it on the machine, but it gets clogged up. After all, I only used 2 volumes, I decided to go buy newly to the hardware store. I think that craftsmen will complain from complaints and will not buy them again. I'd like you to repay it.
repair work
3
From Japan
On 2016-04-22 13:33:13
It is cheap and saved.
This review is about item#68554123.
Building site
5
From Japan
On 2013-12-15 20:25:32
It can be used normally
This review is about item#68554132.
Nail striking of a control etc.
2
From Japan
On 2013-11-17 13:21:57
The handling is okay at the time of delivery or the box collapsed and the contents were distorted. Those who are distorted think that you understand, but the machine will clog the nails. I would like to repeat if there is improvement in the handling at the time of delivery and the packing method. I think that it is better to put it upright when packing up.
This review is about item#68554105.

Related Products