Buy more than* S$200* and get FREE SHIPPING

Wire Coil Nails

Purpose
For 2x4 construction method (frame work wall method)
Body Shape
Smooth
Connecting Method
Wire
Material
Mild steel wire
...see all>
Product Options
ADD TO CART
Nail Wire Diameter (outer dimension) (Φ mm) Head Size (phi mm) Surface Processing Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nail Wire Diameter (outer dimension) (Φ mm) Head Size (phi mm) Surface Processing Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.87 6.8 Coloring (green) 50 1Box(250PCx10Rollx3Tray) 1 MNF28-50Green 68554193 199.99 SGD
Shipped after 2018-04-23
3.75 7.9 Coloring (blue) 75 1Box(150PCx10Roll) 1 MNF(V)38-75Blue 68554211 49.99 SGD
Shipped after 2018-04-27
3.33 7.1 Colored (yellow) 65 1Box(200PCx10Rollx2Tray) 1 MNF33-65Yellow 68554202 119.99 SGD
Shipped after 2018-04-27
3.75 7.9 Colored (red) 90 1Box(150PCx10Roll) 1 MNF(V)38-90Red 68554227 60.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products