Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mask

3.33 (3)
Material
Polypropylene, polyethylene, polyurethane
...see all>
Product Options
ADD TO CART
Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Regular 175x90 1Box(5Sheet) 1 MGN-5PL 76017392 -
Discontinued
[x]
Smaller 150x90 1Box(5Sheet) 1 MGN-5PS 76017401 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Pollen control
4
From Japan
On 2016-03-02 11:33:59
I made a mistake and bought a small one. When I looked at the mirror, my face became a deca face (laugh) It looks like the same structure as a virus shutter pleated mask made by the same iris oyama. Because it is not boxed, it is cheaper. I bought it by mistake and gave it to a person with a small face.
This review is about item#76017401.
I use it everyday.
4
From Japan
On 2015-04-15 23:48:11
It is very nice because it is in a bag one by one.
This review is about item#76017392.
Pollen prevention
2
From Japan
On 2014-04-19 09:45:30
I bought it with selling that glasses are hard to fog, but I am sorry that the state of cloudiness was not much different from other masks. However, since I think that the pollen cutting was solid, I can fulfill the original function of the mask, but in that case I will buy another mask so I will not buy this item.
This review is about item#76017392.

Related Products