Buy more than* S$200* and get FREE SHIPPING

Menthol Mask

4.00 (2)
Material (ear cord)
Polyurethane, polyester
Material (Body)
Polypropylene, rayon
Material
(Nose fitter, cushion) polyethylene
...see all
Product Options
ADD TO CART
Structure Scent Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure Scent Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-layer Peppermint Larger 175x90 1Pack(5Sheet) 1 KON-5LP 75078491 5.29 SGD
Shipped after 2017-01-23
- Lime Orange menthol Smaller 145x90 1Pack(5Sheet) 1 KON-5SO 75078525 5.33 SGD
Shipped after 2017-01-27
- Rose menthol Normal 165x90 1Pack(5Sheet) 1 KON-5MR 75078473 5.29 SGD
Shipped after 2017-01-23
- Lime Orange menthol Normal 165x90 1Pack(5Sheet) 1 KON-5MO 75078534 5.33 SGD
Shipped after 2017-01-23
- Grapefruit menthol Normal 165x90 1Pack(5Sheet) 1 KON-5MG 75078516 5.33 SGD
Shipped after 2017-01-23
- Grapefruit menthol Smaller 145x90 1Pack(5Sheet) 1 KON-5SG 75078507 5.33 SGD
Shipped after 2017-01-27
- Rose menthol Smaller 145x90 1Pack(5Sheet) 1 KON-5SR 75078464 5.25 SGD
Shipped after 2017-01-27
4Layer Peppermint Normal 165x90 1Pack(5Sheet) 1 KON-5MP 75078482 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Experiment
3
From Japan
On 2016-11-14 14:35:35
I purchased for always wearing a mask in the experiment I think that may have a little more large size, if possible ...
This review is about item#75078491.
Correspondence of hay fever
5
From Japan
On 2016-06-22 10:36:08
Very it was good and the mint aroma of pressing the grain.
This review is about item#75078482.

Related Products