Buy more than* S$200* and get FREE SHIPPING

Three Dimensional Mask

4.11 (9)
Purpose
Against pollen, cold, yellow sand, and house dust.
Material (ear cord)
Polyurethane, polyester
Material (Body)
Polypropylene
...see all>
Product Options
ADD TO CART
Material (Filter) Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Filter) Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Smaller 110x125 1Box(50Sheet) 1 NVK-50RS 76017514 12.99 SGD
In stock
- Large 120x142 1Box(30Sheet) 1 NVK-30RL 76017505 14.99 SGD
Shipped after 2018-01-23
- Normal 115x135 1Box(30Sheet) 1 NVK-30RM 76017496 9.99 SGD
In stock
- Smaller 110x125 1Box(30Sheet) 1 NVK-30RS 76017487 14.99 SGD
Shipped after 2018-01-23
Polypropylene Large 120x142 1Box(7Sheet) 1 NVK-7RL 76017471 3.99 SGD
Shipped after 2018-01-23
Polypropylene Smaller 110x125 1Box(7Sheet) 1 NVK-7RS 76017453 4.99 SGD
Shipped after 2018-01-23
- Large 120x142 1Box(50Sheet) 1 NVK-50RL 76017532 12.99 SGD
In stock
- Normal 115x135 1Box(50Sheet) 1 NVK-50RM 76017523 12.99 SGD
In stock
Polypropylene Normal 115x135 1Box(7Sheet) 1 NVK-7RM 76017462 4.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Almost all day
5
From Japan
On 2016-12-01 15:07:50
It fits comfortably because it fits your face. If it is a bellows mask it will break up as soon as a rash will be made, but this mask will not rub so be safe! Although mouth breathing will cause water droplets to accumulate, if you breathe through your nose you can use it without exchanging one a day.
This review is about item#76017532.
Regular self-prevention
5
From Japan
On 2016-03-20 22:33:51
It is easy to wear, choose 3 sizes, it is not too big and there are almost no gaps from the face during use.
This review is about item#76017532.
Paper clipping
3
From Japan
On 2016-02-10 16:23:32
usually
This review is about item#76017523.
Pollen control
5
From Japan
On 2015-03-19 13:13:44
Individual packaging is revolutionary at this price.
This review is about item#76017523.
In the house
5
From Japan
On 2015-03-19 13:10:32
Very light, less troublesome when wearing.
This review is about item#76017523.
From work to private
5
From Japan
On 2014-12-18 21:41:20
It is a stereoscopic type to fit on the face so it is not stuffy than the pleated mask. I like the way it looks and refreshing. Since it is individual packaging no matter what, it is hygienic and is very convenient to carry.
This review is about item#76017523.
When going out of the office to machining site
3
From Japan
On 2014-12-11 08:39:18
I am sorry that the mask is thin and small than I expected, so I could not wear it for so long time.
This review is about item#76017523.
Pollen prevention
1
From Japan
On 2014-11-20 23:40:47
Masks are individually packaged one by one, and they are very handy for carrying. Because it is a three-dimensional shape, the mouth is easy, but it is somewhat interesting to have gaps on both sides of the nose. In this respect, the type mask with nose fitter is excellent. It is regrettable that the ear can easily be peeled off by quality. There were many individuals who could peel off just by pulling the ear strap lightly for wearing the mask.
This review is about item#76017523.
When brushing a horse
5
From Japan
On 2014-05-01 22:39:11
To the extent of price, it is individual packaging, comfortable to use also fit the face It was very satisfactory. I want to ripe again.
This review is about item#76017453.

Related Products