Buy more than* S$200* and get FREE SHIPPING

PM2.5 Mask

4.50 (2)
Caution
Mask doesn't avoid 100 % of PM2.5.
Material (ear cord)
Polyurethane, polyester
Material (nose clips)
Polyethylene
Structure
5 layers
Material (Body)
Polypropylene, rayon
Material
(Cushion) polyurethane
...see all>
Product Options
ADD TO CART
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Normal 165x90 1Box(5Sheet) 1 NPK-5PM 76017541 -
Discontinued
[x]
Children 135x80 1Box(5Sheet) 1 NPK-5PC 76017557 6.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
for work
5
From Japan
On 2016-06-02 19:49:12
I'm repeating. It can be used normally without problems.
This review is about item#76017557.
To work (move motorcycle)
4
From Japan
On 2014-04-22 19:56:42
It may be soft.
This review is about item#76017541.

Related Products