Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Cut Curing Tape No.622

Purpose
For general curing.
Holding Power (min)
30
Tensile Strength (N/10mm)
65.1
Rewind Strength (N/10mm)
0.5
Adhesive Power (N/10mm)
2.04
Adhesive
Acrylic
Tape Thickness (mm)
0.14
Tape Length (m)
25
Base Material
PE flat yarn
Color
Green
...see all>
Product Options
ADD TO CART
Extensibility (%) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Extensibility (%) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 25   1Box(60Roll) 1 622 68558454 159.99 SGD
Shipped after 2018-06-25
- 38 *[No return] You cannot return this product. For details, see FAQ. 1Box(36Roll) 1 622 68558463 149.99 SGD
Shipped after 2018-06-29
- 50   1Box(30Roll) 1 622 68558472 159.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products