Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Curing Cloth Tapes

Purpose
For curing architecture
Holding Power (slippage mm)
0.5
Tensile Strength (N/10mm)
46
Rewind Strength (N/10mm)
1.96
Adhesive Power (N/10mm)
2.45
Adhesive
Rubber-based
Tape Thickness (mm)
0.27
Tape Length (m)
25
Color
Little Women
...see all
Product Options
ADD TO CART
Extensibility (%) Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Extensibility (%) Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Staple fiber cloth 25 1Box(60Roll) 1 336G 68558917 159.90 SGD
In stock
- Staple cloth 50 1Box(30Roll) 1 336G 68558926 159.90 SGD
In stock
ADD TO CART

Related Products