Buy more than* S$200* and get FREE SHIPPING

Greenhouse Repair Tapes

Purpose
To repair greenhouse
Tensile Strength (N/10mm)
60.1
Rewind Strength (N/10mm)
1.41
Adhesive Power (N/10mm)
6.61
Adhesive
Acrylic
Tape Thickness (mm)
0.18
Extensibility (%)
23
Tape Width (mm)
80
...see all>
Product Options
ADD TO CART
Holding Power (min) Tape Length (m) Base Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holding Power (min) Tape Length (m) Base Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Polyethylene Cloth Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 600N 68558953 299.99 SGD
Shipped after 2018-01-29
10 20 Polyethylene cross Transparency   1Box(60Roll) 1 600N 68558944 519.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products