Buy more than* S$200* and get FREE SHIPPING

SP-V Coupler Socket

Purpose
For inert gas and vacuum
Valve Structure
Both opening and closing the road type
Operating Temperature Range (deg C)
-20 to +180
Fluid
Inert gas, vacuum, air, gas, water
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Material (Seal) Socket or Plug Installation Shape Weight (g) Material (Body) Opponent Mounting Size Pressure Resistance (MPa [kgf/cm2]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Material (Seal) Socket or Plug Installation Shape Weight (g) Material (Body) Opponent Mounting Size Pressure Resistance (MPa [kgf/cm2]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 Fluorine-containing rubber Seo \ socket Female thread 127 Stainless steel R1/2 10.0[102] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2S-V X-100 SUS 68559942 69.99 SGD
Shipped after 2018-01-23
7.5 Chloroprene rubber Seo \ socket Female thread 197 Stainless steel R3/8 10.0[102] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3S-V SUS CR(C308) 68559976 92.99 SGD
Shipped after 2018-02-02
5.0 Chloroprene rubber Seo \ socket Female thread 136 Brass R1/4 7.5[76] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2S-V BSBM CR(C308) 68559924 41.99 SGD
Shipped after 2018-01-23
5.0 Hydrogenated nitrile rubber Seo \ socket Female thread 136 Brass R1/4 7.5[76] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2S-V BSBM HNBR 68559985 53.99 SGD
Shipped after 2018-01-29
7.5 Hydrogenated nitrile rubber Seo \ socket Female thread 197 Stainless steel R3/8 10.0[102] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3S-V SUS HNBR 68560012 96.99 SGD
Shipped after 2018-02-02
3.0 Chloroprene rubber Seo \ socket Female thread 709 Brass R3/4 4.5[46] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6S-V BSBM CR(C308) 68559915 219.99 SGD
Shipped after 2018-02-02
3.0 Fluorine-containing rubber Seo \ socket Female thread 709 Brass R3/4 4.5[46]   1PC 1 6S-V X-100 BSBM 68559897 229.99 SGD
Shipped after 2018-01-23
7.5 Chloroprene rubber Seo \ socket Female thread 127 Stainless steel R1/4 10.0[102] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2S-V SUS CR(C308) 68559967 72.99 SGD
Shipped after 2018-02-02
5.0 Fluorine-containing rubber Seo \ socket Female thread 217 Brass R3/8 7.5[76]   1PC 1 3S-V X-100 BSBM 68559872 71.99 SGD
Shipped after 2018-01-23
3.0 Chloroprene rubber Seo \ socket Female thread 421 Brass R1/2 4.5[46] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4S-V BSBM CR(C308) 68559906 119.99 SGD
Shipped after 2018-02-02
7.5 Fluorine-containing rubber Seo \ socket Female thread 197 Stainless steel R3/4 10.0[102] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3S-V X-100 SUS 68559951 83.99 SGD
Shipped after 2018-01-23
5.0 Hydrogenated nitrile rubber Seo \ socket Female thread 217 Brass R3/8 7.5[76] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3S-V BSBM HNBR 68559994 81.99 SGD
Shipped after 2018-01-25
3.0 Fluorine-containing rubber Seo \ socket Female thread 421 Brass R1/2 4.5[46]   1PC 1 4S-V X-100 BSBM 68559881 129.99 SGD
Shipped after 2018-01-23
7.5 Hydrogenated nitrile rubber Seo \ socket Female thread 127 Stainless steel R1/4 10.0[102] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2S-V SUS HNBR 68560003 87.99 SGD
Shipped after 2018-01-29
5.0 Chloroprene rubber Seo \ socket Female thread 217 Brass R3/8 7.5[76] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3S-V BSBM CR(C308) 68559933 69.99 SGD
Shipped after 2018-01-23
5 Fluorine rubber Socket Femalethread 136 Brass R1/4 7.5[76]   1PC 1 2S-V X-100 BSBM 68559863 41.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products